Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 x 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-2c-62

  • Zoro # G516462665


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.45

Key Features

Phillips Drive
Pan Head
Finish
Passivated
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/16 in
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-2c-62
Zoro #
G516462665
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Drive Size
#1
Screw Size
#2-56
Thread Size
#2-56
Overall Length
5/8 in
Maximum Head Width
11/64 in
Fastener Length
5/8 in

Details

Finish
Passivated
Item
Machine Screw
Tensile Strength
80,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Pan
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products