#2-56 x 5/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-prm-2c-62
Zoro # G716462304
product price: $2.39
/pk 100, $0.02/eaSold in multiples of 4 for $9.56
Key Features
Phillips Drive
Round Head
Drive Size
#1
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Screw Size
#2-56
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-2c-62
Zoro #
G716462304
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Fastener Length
5/8 in
Screw Size
#2-56
Thread Size
#2-56
Maximum Head Height
1/16 in
Overall Length
5/8 in
Maximum Head Width
5/32 in
Details
Drive
Phillips
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Head Type
Round
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.