#2-56 x 5/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-2c-62

  • Zoro # G816463782


product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57

Key Features

Slotted Drive
Flat Head
Maximum Head Width
5/32 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-2c-62
Zoro #
G816463782
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Maximum Head Width
5/32 in
Overall Length
5/8 in
Thread Size
#2-56
Maximum Head Height
3/64 in
Screw Size
#2-56

Details

Item
Machine Screw
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Head Type
Flat
Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
80,000 psi
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.