#2-56 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-2c-43
Zoro # G016461984
product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Phillips Drive
Flat Head
Screw Size
#2-56
Finish
Black Oxide
Maximum Head Width
5/32 in
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-2c-43
Zoro #
G016461984
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#2-56
Maximum Head Width
5/32 in
Drive Size
#1
Overall Length
7/16 in
Maximum Head Height
1/32 in
Fastener Length
7/16 in
Thread Size
#2-56
Details
Drive
Phillips
Finish
Black Oxide
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Item
Machine Screw
Type
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.