#2-56 x 7/16 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51959-6d
Zoro # G416465216
product price: $4.19
/pk 50, $0.08/eaSold in multiples of 3 for $12.57
Key Features
Phillips Drive
Flat Head
Screw Size
#2-56
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Overall Length
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-6d
Zoro #
G416465216
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#2-56
Fastener Length
7/16 in
Overall Length
7/16 in
Thread Size
#2-56
Details
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.