#2-56 x 7/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-2c-21
Zoro # G416461591
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
Key Features
Phillips Drive
Flat Head
Maximum Head Width
5/32 in
Overall Length
7/32 in
Drive Size
#1
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-2c-21
Zoro #
G416461591
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/32 in
Overall Length
7/32 in
Drive Size
#1
Screw Size
#2-56
Maximum Head Height
3/64 in
Fastener Length
7/32 in
Thread Size
#2-56
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Finish
Black Oxide
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 7/32 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.