#2-56 x 7/8 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51957-10d
Zoro # G816465564
product price: $3.49
/pk 25, $0.14/eaSold in multiples of 3 for $10.47
Key Features
Pan Head
Phillips Drive
Type
Machine Screw
Thread Size
#2-56
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-10d
Zoro #
G816465564
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
7/8 in
Fastener Length
7/8 in
Screw Size
#2-56
Details
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Pan
Drive
Phillips
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.