Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Nylon 3/16 in OD, 1000 PK

  • Mfr # 100802RFN

  • Zoro # G4879741


product price: $581.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
3/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100802RFN
Zoro #
G4879741
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
1/2 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch

Description

2-56X1/2 Three Sixteenths Round Standoff Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products