
Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/8`" Hex W, 500 PK
Mfr # 020402HF303
Zoro # G5200140
product price: $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
1/4 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020402HF303
Zoro #
G5200140
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Overall Length
1/4 in
Body Length
1/4 in
Outside Diameter
1/8 in
Hex Width
1/8`"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
2-56X1/4 One Eighth Hex Standoff Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.