Zoro Homepage

#2-64 Socket Head Cap Screw, Socket, Black Oxide Steel, 1/2 in Length, 100 PK

  • Mfr # U07040.008.0050

  • Zoro # G9701115


product price: $21.49
/pk 100, $0.21/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5/64 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07040.008.0050
Zoro #
G9701115
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-64
Screw Length
1/2 in
Drive Size
5/64 in
Dia./Thread Size
#2-64
Vented Hole Size
Not Vented
Head Height
0.086 in
Head Dia.
0.1875 in
Length
1/2 in
Thread Length
1/2 in
Min. Thread Length
1/2 in
Head Diameter
0.187 in
Minimum Thread Length
1/2 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size #2-64, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.