Zoro Homepage

#2-64 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK

  • Mfr # U51041.008.0037

  • Zoro # G5700317


product price: $7.55
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.10

Key Features

Socket Head
Hex Drive
Thread Size
#2-64
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/64 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51041.008.0037
Zoro #
G5700317
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-64
Screw Length
3/8 in
Drive Size
5/64 in
Thread Length
3/8 in
Head Height
0.086 in
Vented Hole Size
Not Vented
Min. Thread Length
3/8 in
Minimum Thread Length
3/8 in
Head Diameter
0.187 in
Head Dia.
0.1875 in
Dia./Thread Size
#2-64
Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
B80 to C32
Thread Direction
Right Hand
Thread Type
Fine
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-64, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.086 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products