#2-64 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-2f-50
Zoro # G016463124
product price:Â $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58
Key Features
Fillister Head
Slotted Drive
Overall Length
1/2 in
Type
Machine Screw
Thread Size
#2-64
Thread Type
Fine
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-slm-2f-50
Zoro #
G016463124
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Thread Size
#2-64
Fastener Length
1/2 in
Maximum Head Height
5/64 in
Screw Size
#2-64
Maximum Head Width
9/64 in
Details
Item
Machine Screw
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Tensile Strength
70,000 psi
Material
Stainless Steel
Head Type
Fillister
Drive
Slotted
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material Grade/Class
18-8
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-64, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.