Zoro Homepage

#2-64 x 1/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-2f-12

  • Zoro # G716461925


product price: $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Thread Size
#2-64
System of Measurement
Inch
Finish
Passivated
Overall Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-2f-12
Zoro #
G716461925
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-64
Overall Length
1/8 in
Fastener Length
1/8 in
Maximum Head Width
5/32 in
Screw Size
#2-64
Maximum Head Height
1/32 in
Drive Size
#1

Details

Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Item
Machine Screw
Material
Stainless Steel
Drive
Phillips
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-64, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products