#2-64 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfm-2f-37
Zoro # G216462064
product price: $6.29
/pk 100, $0.06/eaSold in multiples of 2 for $12.58
Key Features
Phillips Drive
Flat Head
Screw Size
#2-64
Thread Size
#2-64
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfm-2f-37
Zoro #
G216462064
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#2-64
Thread Size
#2-64
Maximum Head Width
5/32 in
Maximum Head Height
3/64 in
Overall Length
3/8 in
Fastener Length
3/8 in
Drive Size
#1
Details
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
80,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Thread Type
Fine
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-64, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.