Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Barbed x MNPT 316 SS Hose Barb

  • Mfr # HB200SS

  • Zoro # G3057171


product price: $50.29
/ea

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
2 in x 2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB200SS
Zoro #
G3057171
UPC #
791206004472
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Barb Size
2 in
Hex Size
2-1/2"
Pipe Size (Fittings)
2"
Thread Size
2 in
Hex Head Size
2 1/2 in
Length
4-5/64"

Details

Item
Barbed Hose Fitting
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
Barbed x MNPT
Color
Silver
Basic Pipe Fitting Material
Metal
Temp. Range
-30 Degrees to 180 Degrees F
Tube Fitting Material
316 Stainless Steel
Max. Pressure
300 psi @ 70 Degrees F
Fitting Style
Straight
Thread Type
NPT
Vacuum Rating
Not Rated
Reusable
Yes
Fitting Shape
Straight
Includes Shut Off
No
Nipple Grip Type
Hex
Fitting Movement
Rigid
Material
316 Stainless Steel

Description

Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 2 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Silver, Reusable Yes, No, Temp. Range -30 Degrees to 180 Degrees F, Thread Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.