Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" D-Ring Binder, Heavy Duty, White

  • Mfr # AVE79192

  • Zoro # G5715166


product price: $17.25
/ea

Key Features

Binder Sheet Capacity
540
Binder Ring Size
2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE79192
Zoro #
G5715166
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
2"
Sheet Size - Binders
8-1/2 in x 11 in
Back Cover Insert Size
10.63 x 11.25
Spine Insert Size
2.63 x 11.25
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
11.75 x 11.25
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
540
Color
White
Number of Rings
3
Material
Polypropylene
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Features - Binders
Single Touch Trigger to Open All Rings
Color Family - Binders
White
Includes
Pockets
Cover Type
Clear Sleeve
Specific Material
Polypropylene
Sheet Capacity - Binders
540
Sheet Capacity
540
Binders -Item
3-Ring Binder
Basic Material - Binders
Plastic
Inside Pocket Description
Two Front; Two Back
Insert Description
Front; Spine; Back
Ring Style
One Touch EZD Ring
Binder Style
View
Ring Mounting
Spine
Weight
1.15 lbs

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.