Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL

  • Mfr # DPZ200-300-G

  • Zoro # G1600901


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
2"
Outside Dia.
2.34"
Max. Pressure
200 psi
Length
300 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPZ200-300-G
Zoro #
G1600901
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
2"
Outside Dia.
2.34"
Length
300 ft.
Hose Length
300 ft
Hose Inside Dia.
2 in

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
200 psi
Color
Yellow
Max. Temp.
150 Degrees F
Reinforcement
Synthetic Fabric
Vacuum Rating
Not Rated
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
PVC
Hose Configuration
Bulk Hose
Water Hose Type
Water Discharge Hose
Hose Color
Yellow
Temp. Range
-4 Degrees to 140 Degrees F
Hose Cover Material
PVC
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 200 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose, Vacuum Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.