2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL

  • Mfr # 9665 L-XL
  • Zoro # G4148164
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Material
PVC
Inseam
30 in
Fits Waist Size
40 in to 42 in
Hood Style
Packable Hood in Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9665 L-XL
Zoro #
G4148164
UPC #
801094966520
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Thickness
6.2 mil
Fits Chest Size
48 in to 50 in
Jacket Length
30 in
Size-Body Type
Regular

Details

Item
Rain Suit
Color
Green/Yellow
Material
PVC
Inseam
30 in
Hood Style
Packable Hood in Collar
Features
Wind Resistant
Closure Type
zipper
Rainwear Cuff Style
Hook-and-Loop
Hood Included
Yes
Gender
Men's
Rainwear ANSI Class
Class 3, Type R
Fabric Weight
4.4 oz
Rainwear Features
Wind Resistant
Liner Material
Polyester
Includes
Elastic Suspenders, Silver Reflective Tape, Vented Cape Back
Resists
Wind
Standards
ANSI/ISEA 107 Class 3 Compliant
Seam Style
Double Sealed
ANSI Class
3
Number of Pockets (Outside)
2
Number of Pockets (Inside)
0
Rainwear Ankle Style
Hook-and-Loop
High-Visibility
Yes
Back Stripe Pattern
U
Hood Features
Hidden Collar Hood
Breathable Fabric
Yes
ANSI Type
R
Garment Features
None
Insulated for Cold Conditions
No
Back Type
Open
Series
9665
Includes Suspenders
Yes
Includes Hood
Yes
Includes Lining
Yes
Will Fit Over Boots
Yes
Number of Pieces
2
Fly Closure Type
Zipper
Number of Coat Pockets
2
Number of Pants Pockets
2
Jacket Closure Type
Zipper

Description

Rain Suit, Color Green/Yellow, Material PVC, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size XL, Jacket Length 30 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 2, ANSI Type R, Number of Pants Pockets 2, Jacket Entry Closure Type Zipper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.