Zoro Homepage

2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled

  • Mfr # 23400_12_0

  • Zoro # G207046037


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
Carbon Steel
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
Base Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23400_12_0
Zoro #
G207046037
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
1/4 in
Inside Base Width
Not Available
Outside Base Width
2 in
Leg Thickness
5/8 in
Overall Length
12 in
Inside Height
Not Available
Outside Leg Length
5/8 in

Details

Item
Carbon Steel U-Channel
Material
Carbon Steel
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Standards
ASTM A36
Material Grade
A36
Fabrication
Hot Rolled
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Shape
U-Shaped
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Rockwell Hardness
77 HRB
System of Measurement
Inch
Brinell Hardness
140 BHN
Elongation
23 %

Description

Carbon Steel Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.