20 1/2 in x 18 1/2 in x 68 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
Mfr # EC1012
Zoro # G815308442
product price:Â $312.99
/eaKey Features
Inside Length
20 1/2 in
Inside Height
68 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1012
Zoro #
G815308442
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 1/2 in
Inside Width
18 1/2 in
Inside Height
68 1/2 in
Outside Width
24 in
Outside Height
72 in
Outside Length
24 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Weight
56 lb
Standards
ISPM15 Compliant
Number of Pieces
6
Load Capacity - Maximum
2,750 lb
Product Type
Nailess Crate
Forklift Access Type
2-Way
Stacking Strength
7,500 lb
Includes Pallet
Pallet Included
Description
Shipping Crate, Outside Length 24 in, Outside Width 24 in, Outside Height 72 in, Stacking Strength 7,500 lb, Inside Length 20 1/2 in, Inside Width 18 1/2 in, Inside Height 68 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 56 lb, Standards ISPM15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.