Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft. Insulated Coiled Grounding Wire OR

  • Mfr # RAC 10 + 10

  • Zoro # G4014166


product price: $69.89
/ea

Key Features

Wire and Cable Item
Coiled Grounding Wire
Insulated / Uninsulated
Insulated
Connector Type - Wire and Cable
Hand Clamp
Wire Length
20 ft
Insulation Material (Wire and Cable)
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC 10 + 10
Zoro #
G4014166
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
20 ft
Diameter
3/16" with Insulation
Nominal Outside Dia.
3/16 in
Conductor Size
10 AWG
Terminal Screw Size
1/4 in
Throat Depth
Hand Clamp 1-1/8 in
Overall Length
20 ft
Cord Length
10 ft
Size
1/8 in
Nominal Outside Diameter
3/16 in

Details

Item
Coiled Grounding Wire
Wire and Cable Item
Coiled Grounding Wire
Insulated / Uninsulated
Insulated
Connector Type - Wire and Cable
Hand Clamp
Insulation Material (Wire and Cable)
Vinyl
Insulation Color
Orange
Insulation Material - Wire and Cable
Vinyl
Connector Type (Wire and Cable)
Hand Clamp
Clamp Opening Span
Hand Clamp 3/4 in
Conductor Material
Galvanized Steel
Connector Type
Hand Clamp, Terminal
Insulation Material
PVC
Insulated
Yes
Coating
PVC
Termination 1
REB Hand Clamp
Termination 2
1/4" Lug
O.D.
3/16"
Conductor Insulation Color
Orange
Conductor Insulation Material
PVC

Description

Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type Hand Clamp, Terminal, Wire Length 20 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Hand Clamp 3/4 in, Conductor Material Galvanized Steel, Terminal Screw Size 1/4 in, Throat Depth Hand Clamp 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.