This item is Discontinued.

Zoro Select 20 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 810S361842PT

20 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (Discontinued)

  • Mfr # 810S361842PT
  • Zoro # G0568659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810S361842PT
Zoro #
G0568659
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
42 in
Depth
18 in
Height
42 in
Width
36 in
Cabinet Height Range
Counter Height
Overall WxDxH
36 in x 18 in x 42 in
Panel Material Thickness
20 ga
Overall Depth
18 in
Height of Cabinet
42 in
Overall WxD
36 in x 18 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Material
Steel
Assembled/Unassembled
Unassembled
Door Type
Standard
Color
Tan
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
2 Adjustable Shelves
Handle Type
Swing
Item
Storage Cabinet
Number of Doors
2
Method of Construction
Bolted
Finish
Powder Coated
Shelf Capacity
150 lb
Locking Points
3 Points
Green Certification or Other Recognition
GREENGUARD Gold
Mobile/Stationary
Stationary
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Keyed
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Door Locking Points
3
Load Capacity per Shelf
150 lb
Locking Cabinet
Yes
Mobility
Stationary
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Cabinet Finish/Material
Powder Coated Steel
Cabinet Door Type
Standard
For Use Outdoors
No
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Handle Style
Swing
Shelf Adjustability
Adjustable
Color Family
Tan
Number of Shelves and Adjustability
2 Adjustable Shelves
Item - Storage Cabinets
Storage Cabinet
No. of Drawers
0
Door Handle/Lock Type
Swing Handle & Keyed
Audit Trail Storage
None
Frame Assembled
Unassembled
Casters Included
No
Number of Cabinet Shelves
2
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.