Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0123-20WT
Zoro #
G3225975
UPC #
077355012491
Country of Origin
China
Dimensions
Length (In.)
20-1/4"
Width (In.)
1/2"
Height (In.)
3-1/4"
Details
Material
Steel
Load Capacity (Lb.)
165
Color
White
Item
Wire Shelf Bracket
For Use With
Mfr. No. 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Type
Dual Track
Description
Wire Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 165, Color White, Length (In.) 20 1/4 in, Width (In.) 1/2 in, Height (In.) 3 1/4 in, For Use With Mfr. No. 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.