20 in x 10 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493T39
Zoro # G1606873
product price: $1.15
/eaSold in multiples of 20 for $23.00
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493T39
Zoro #
G1606873
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
10 in
Inside Height
8 in
Outside Length
20 3/8 in
Wall Thickness
1/8 in
Outside Width
10 3/8 in
Outside Height
8 5/8 in
Inside LxWxH
20x10x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 10 in, Inside Height 8 in, 20x10x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 20 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.