20 in x 16 in x 16 in Shipping Box, Kraft; Brown, Corrugate, Single Wall, 32 ECT
Mfr # 60YP89
Zoro # G500906168
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
Key Features
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YP89
Zoro #
G500906168
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
16 in
Inside Height
16 in
Outside Width
16 5/16 in
Wall Thickness
5/32 in
Outside Length
20 5/16 in
Outside Height
16 5/8 in
Inside LxWxH
20x16x16
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Board Test
32 ECT
Standards
FDA Approved
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 16 in, 20x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 5/16 in, Outside Width 16 5/16 in, Outside Height 16 in, 20 5/16 x 16 5/16 x 16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.