20 in x 20 in x 20 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM50
Zoro # G2974076
product price: $7.49
/eaSold in multiples of 10 for $74.90
Key Features
Inside Width
20 in
Inside Height
20 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XM50
Zoro #
G2974076
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Outside Length
20 3/4 in
Outside Height
21 in
Wall Thickness
1/4 in
Outside Width
20 3/4 in
Inside LxWxH
20x20x20
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B-C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Moving Box Type
Medium Office, Kitchen - Heavy
Description
Shipping Box, Box Style Standard, Medium Office, Kitchen - Heavy, Wall Type Double Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/4 in, Outside Width 20 3/4 in, Outside Height 21 in, 20 3/4x20 3/4x21 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile B-C Flute, Maximum Load Capacity 100 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.