20 in x 20 in x 40 in Telescopic Box Top, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VL42

  • Zoro # G2973665


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Inside Length
20 in
Inside Width
20 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL42
Zoro #
G2973665
UPC #
841436087872
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
20 in
Inside Height
40 in
Outside Length
20 3/8 in
Outside Height
40 5/8 in
Wall Thickness
5/32 in
Outside Width
20 3/8 in
Inside LxWxH
20x20x40

Details

Item
Telescopic Box Top
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
HSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box Top, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 40 in, 20x20x40 in Inside LxWxH, Board Test 32 ECT, Outside Length 20 3/8 in, Outside Width 20 3/8 in, Outside Height 40 3/8 in, Outside LxWxH 20 3/8x20 3/8x40 5/8 in, Wall Thickness 5/32 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.