20 in x 20 in x 48 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 10Y708
Zoro # G4784236
product price: $9.89
/eaSold in multiples of 10 for $98.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
Key Features
Inside Length
20 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Y708
Zoro #
G4784236
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
20 in
Inside Height
48 in
Outside Width
20 3/8 in
Outside Length
20 3/8 in
Wall Thickness
1/8 in
Outside Height
48 5/8 in
Inside LxWxH
20x20x48
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 48 in, 20x20x48 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 20 in, Outside Height 48 in, 20 3/8x20 3/8x48 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.