Zoro Homepage

200 ft. x 1" Orange Flagging Tape

  • Mfr # 77-002

  • Zoro # G4875057


product price: $6.29
/ea

Key Features

Material
Plastic
Thickness
2
Tape Length
200 ft
Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-002
Zoro #
G4875057
UPC #
015812770027
Country of Origin
China

Dimensions

Thickness
2
Tape Length
200 ft
Tape Width
1 in

Details

Item
Flagging Tape
Material
Plastic
Color
Orange

Description

Flagging Tape,Orange,200 ft. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.