Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia.

  • Mfr # 26W561

  • Zoro # G4798674


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Top Inside Dia.
26 1/2 in
Height
2 in
Top Outside Dia.
30"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W561
Zoro #
G4798674
UPC #
190735438275
Country of Origin
China

Dimensions

Top Inside Dia.
26 1/2 in
Height
2 in
Top Outside Dia.
30"
Overall Length
30 in
Outside Diameter
30 in
Top Inside Diameter
26 1/2 in
Overall Height
2 in

Details

Item
Pallet Carousel
Load Capacity
2,000 lb
Color
Red
Includes
(16) Ball Bearings
Finish
Powder Coated
Material
Steel
Product Type
Pallet Carousel
Features
May Be Added to An Existing Work Bench or Placed On The Floor
Maximum Load Capacity
2,000 lb
Number of Ball Bearings
16

Description

Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 2,000 lb, Outside Diameter 30 in, Top Inside Diameter 26 1/2 in, Overall Height 2 in, Material Steel, Includes (16) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.