Zoro Homepage

20W, S8 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 1634

  • Zoro # G2552873


product price: $2.75
/ea

Key Features

Voltage
20V AC
Watts
20 W
Bulb Base Type
Double Contact Prefocus (P15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634
Zoro #
G2552873
UPC #
190735570166
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Overall Length
2 in
Bulb Dia.
1 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Prefocus (P15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 302 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1634, Voltage 20V AC, Watts 20 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.