20x25x1 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 786EK5

  • Zoro # G205261838


product price:  $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786EK5
Zoro #
G205261838
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Filter Size
20x25x1
Actual Filter Size
19-1/2 in x 24-1/2 in x 3/4 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
19-1/2 in
Actual Depth
3/4 in
Actual Width
24-1/2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Final Recommended Resistance
1 in wc
Initial Resistance @ 500 fpm
0.37 in wc
Air Flow @ 500 fpm
1,736 cfm
Filter Frame Color
White
Media Area
6.4 sq ft
Standards
UL 900
Filter Efficiency - Air Filters
85%
For Use With (Systems)
HVAC Systems
Media Color
White
Initial Resistance @ 300 fpm
0.22 in wc
Max. Velocity
500 fpm
Style - Air Filters
Panel
Pleats per Linear Foot
24
Max. Temp.
180 Degrees F
Removes Particles Down To
1.0 to 3.0 micron
Air Filter Item
Pleated Air Filter
Common Applications
LEED/Green

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 6.4 sq ft, Pleats per Linear Foot 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.