20x25x2 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 60RD88

  • Zoro # G000719824


product price:  $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RD88
Zoro #
G000719824
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x25x2
Actual Filter Size
19-1/2 in x 24-1/2 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Height
19-1/2 in
Actual Depth
1-3/4 in
Actual Width
24-1/2 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
1,042 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Standards
UL 900
Pleats per Linear Foot
15
Media Color
White
Air Filter Item
Pleated Air Filter
Max. Velocity
500 fpm
Final Recommended Resistance
1 in wc
Gasket Material
None
Removes Particles Down To
1.0 to 3.0 micron
Filter Efficiency - Air Filters
85%
Initial Resistance @ 500 fpm
0.37 in wc
Air Flow @ 500 fpm
1,736 cfm
Initial Resistance @ 300 fpm
0.22 in wc
Max. Temp.
180 Degrees F
Common Applications
LEED/Green
Media Area
15.2 sq ft
Style - Air Filters
Panel
Filter Frame Color
White

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 15.2 sq ft, Pleats per Linear Foot 15, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei, Insecticide Dust, Bacteria, Face Powder, Smoke, Paint Pigment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.