21 in x 21 in x 21 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 10Y713

  • Zoro # G3099288


product price: $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Inside Length
21 in
Inside Width
21 in
Inside Height
21 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Y713
Zoro #
G3099288
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
21 in
Inside Width
21 in
Inside Height
21 in
Outside Length
21 3/8 in
Outside Height
21 5/8 in
Wall Thickness
1/8 in
Outside Width
21 3/8 in
Inside LxWxH
21x21x21

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 21 in, Inside Width 21 in, Inside Height 21 in, 21x21x21 in Inside LxWxH, 32 ECT, RSC, Outside Length 21 in, Outside Width 21 in, Outside Height 21 in, 21 3/8x21 3/8x21 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.