22 in x 18 in x 8 in Shipping Box, Kraft; Brown, Corrugate, Single Wall, 32 ECT

  • Mfr # 60YP81

  • Zoro # G800906080


product price: $2.69
/ea
Sold in multiples of 25 for $67.25

Key Features

Inside Length
22 in
Inside Width
18 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YP81
Zoro #
G800906080
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
18 in
Inside Height
8 in
Outside Height
8 5/8 in
Wall Thickness
5/32 in
Outside Width
18 5/16 in
Outside Length
22 5/16 in
Inside LxWxH
22x18x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Board Test
32 ECT
Standards
FDA Approved
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen

Description

Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 22 in, Inside Width 18 in, Inside Height 8 in, 22x18x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 5/16 in, Outside Width 18 5/16 in, Outside Height 8 in, 22 5/16 x 18 5/16 x 8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.