22 in x 22 in x 12 in Shipping Box, Kraft; Brown, Corrugate, Single Wall, 32 ECT
Mfr # 60YP79
Zoro # G300906177
product price: $3.15
/ea
Sold in multiples of 20 for $63.00
Key Features
Inside Length
22 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YP79
Zoro #
G300906177
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
22 in
Inside Width
22 in
Inside Height
12 in
Outside Length
22 5/16 in
Outside Height
12 5/8 in
Wall Thickness
5/32 in
Outside Width
22 5/16 in
Inside LxWxH
22x22x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Board Test
32 ECT
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Standards
FDA Approved
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Box, Box Style Standard, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 12 in, 22x22x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 5/16 in, Outside Width 22 5/16 in, Outside Height 12 in, 22 5/16 x 22 5/16 x 12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.