22 in x 22 in x 16 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 55VM41
Zoro # G6461132
product price: $11.99
/eaSold in multiples of 10 for $119.90
Key Features
Inside Height
16 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VM41
Zoro #
G6461132
UPC #
848109054124
Country of Origin
United States
Dimensions
Inside Length
22 in
Inside Width
22 in
Inside Height
16 in
Outside Width
22 3/4 in
Outside Height
17 in
Wall Thickness
1/4 in
Outside Length
22 3/4 in
Inside LxWxH
22x22x16
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 16 in, 22x22x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 22 in, Outside Width 22 in, Outside Height 16 in, 22 3/4x22 3/4x17 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.