Shop ZORO SELECT
See all product information
23 3/16 in x 23 3/16 in x 23 3/16 in Shipping Crate, Brown, Steel, Plywood
Mfr # BNS7
Zoro # G114741735
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Inside Length
23 3/16 in
Inside Width
23 3/16 in
Inside Height
23 3/16 in
Maximum Load Capacity
400 lb
Material
Steel, Plywood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BNS7
Zoro #
G114741735
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
23 3/16 in
Inside Width
23 3/16 in
Inside Height
23 3/16 in
Outside Length
24 in
Outside Height
24 in
Outside Width
24 in
Wall Thickness
6 mm
Inside LxWxH
23 3/16x23 3/16x23 3/16
Thickness
6 mm
Details
Item
Shipping Crate
Maximum Load Capacity
400 lb
Material
Steel, Plywood
Color
Brown
Weight
24 lb
Includes
Bottom, Foldable Frame, Lid
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Standards
ISPM-15 Certified
Includes Pallet
Pallet Not Included
Stacking Strength
10,000 lb
Number of Pieces
4
Load Capacity - Maximum
400 lb
Product Type
Nailess Crate
Description
Shipping Crate, Outside Length 24 in, Outside Width 24 in, Outside Height 24 in, Stacking Strength 10,000 lb, Inside Length 23 3/16 in, Inside Width 23 3/16 in, Inside Height 23 3/16 in, Material Plywood/Metal, Number of Pieces 4, Weight 24 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.