Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.375" Alloy Steel Round Bar 4340-Normalized Rough Turned

  • Mfr # 7402_12_0

  • Zoro # G606599325


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.031 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Yield Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402_12_0
Zoro #
G606599325
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.031 in
Outside Diameter
2 3/8 in
Overall Length
12 in
Outside Diameter Tolerance
+0.031 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Yield Strength
125,000 psi
Application
Aerospace, Automotive, Tooling
Heat Treatment
Air-Hardened
System of Measurement
Inch
Rockwell Hardness
100 HRC
Material Grade
4340
Appearance
Metallic
Mechanical Finish
Mill
Machinability
50 %
Tolerance Rating
Oversized
Brinell Hardness
363 BHN
Fabrication
Hot Rolled
Shape
Rod
Tensile Strength
186,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 3/8 in, Outside Diameter Tolerance +0.031 in, Yield Strength 125,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.