Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.375" Alloy Steel Round Bar 4340-Normalized Rough Turned

  • Mfr # 7402_24_0

  • Zoro # G306599304


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.031 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402_24_0
Zoro #
G306599304
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.031 in
Overall Length
24 in
Outside Diameter
2 3/8 in
Outside Diameter Tolerance
+0.031 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Mechanical Finish
Mill
Rockwell Hardness
100 HRC
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
125,000 psi
Brinell Hardness
363 BHN
Shape
Rod
Application
Aerospace, Automotive, Tooling
Tensile Strength
186,000 psi
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Fabrication
Hot Rolled
System of Measurement
Inch
Machinability
50 %
Appearance
Metallic
Material Grade
4340
Heat Treatment
Air-Hardened
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 3/8 in, Outside Diameter Tolerance +0.031 in, Yield Strength 125,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.