Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U594

  • Zoro # G4861981


product price: $1.99
/ea

Key Features

Voltage
12.8V AC
Watts
23.04 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U594
Zoro #
G4861981
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
12.8V AC
Watts
23.04 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
460 lm
Rated Life
200 hr
Light Technology
Incandescent
High Output
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Trade Number
1076
Average Bulb Life
200 hr.
Bulb Type
Miniature
Bulb Primary Application
Automotive
Three-Way
No
Amps
1.8 A
Bulb Finish
Clear
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 460 lm, Light Technology Incandescent, Trade Number 1076, Voltage 12.8V AC, Watts 23.04 W, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.