24 in x 14 in x 14 in Shipping Box, Kraft; Brown, Corrugate, Single Wall, 32 ECT
Mfr # 60YP93
Zoro # G500920904
product price: $2.59
/eaSold in multiples of 25 for $64.75
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YP93
Zoro #
G500920904
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
14 in
Inside Height
14 in
Outside Length
24 5/16 in
Wall Thickness
5/32 in
Outside Height
14 5/8 in
Outside Width
14 5/16 in
Inside LxWxH
24x14x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Standards
FDA Approved
Fluting Profile
C Flute
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 14 in, Inside Height 14 in, 24x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 14 5/16 in, Outside Height 14 in, 24 5/16 x 14 5/16 x 14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.