24 in x 14 in x 14 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 55VM31
Zoro # G6461315
product price: $2.89
/eaSold in multiples of 10 for $28.90
Key Features
Inside Width
14 in
Inside Height
14 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VM31
Zoro #
G6461315
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
14 in
Inside Height
14 in
Outside Height
15 in
Outside Length
24 3/4 in
Wall Thickness
1/4 in
Outside Width
14 3/4 in
Inside LxWxH
24x14x14
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 24 in, Inside Width 14 in, Inside Height 14 in, 24x14x14 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 14 3/4 in, Outside Height 15 in, 24 3/4x14 3/4x15 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile B-C Flute, Maximum Load Capacity 100 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.