24 in x 16 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U03
Zoro # G1607415
product price: $3.15
/eaSold in multiples of 15 for $47.25
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U03
Zoro #
G1607415
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
16 in
Inside Height
14 in
Wall Thickness
1/8 in
Outside Length
24 3/8 in
Outside Width
16 3/8 in
Outside Height
14 5/8 in
Inside LxWxH
24x16x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Manufacturing, Multipurpose, Retail, Warehouse
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 14 in, 24x16x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 16 in, Outside Height 14 in, 24 3/8x16 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.