
24 in x 18 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 241824DPB
Zoro # G715226945
product price: $7.29
/eaSold in multiples of 10 for $72.90
Key Features
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241824DPB
Zoro #
G715226945
UPC #
812578007080
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
18 in
Inside Height
24 in
Inside LxWxH
24x18x24
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Moving Box Type
Deluxe Packing
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Deluxe Packing, Wall Type Single Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 24 in, 24x18x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 18 in, Outside Height 24 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 24-26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.