24 in x 20 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U14
Zoro # G1608212
product price: $4.15
/eaSold in multiples of 10 for $41.50
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U14
Zoro #
G1608212
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
20 in
Inside Height
14 in
Outside Length
24 3/8 in
Wall Thickness
1/8 in
Outside Height
14 5/8 in
Outside Width
20 3/8 in
Inside LxWxH
24x20x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Application
Manufacturing, Multipurpose, Retail, Warehouse
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 20 in, Inside Height 14 in, 24x20x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 20 in, Outside Height 14 in, 24 3/8x20 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.