24 in x 24 in x 18 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 10 PK
Mfr # 49NP88
Zoro # G5092431
product price: $92.29
/pk 10, $9.23/eaKey Features
Inside Length
24 in
Inside Height
18 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49NP88
Zoro #
G5092431
UPC #
190651006848
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
24 in
Inside Height
18 in
Inside LxWxH
24x24x18
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Capacity
10,368 cu. in.
Green Environmental Attribute
Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Description
Shipping Carton, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 18 in, 24x24x18 in Inside LxWxH, 32 ECT, Outside Length 24 in, Outside Width 24 in, Outside Height 18 in, Wall Thickness 3/16 in, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Standards Not Applicable, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.