24 in x 24 in x 20 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 55VM48
Zoro # G6462112
product price: $15.19
/eaSold in multiples of 10 for $151.90
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
Key Features
Inside Length
24 in
Inside Height
20 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VM48
Zoro #
G6462112
UPC #
841436076890
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
24 in
Inside Height
20 in
Outside Height
21 in
Outside Length
24 3/4 in
Outside Width
24 3/4 in
Wall Thickness
1/4 in
Inside LxWxH
24x24x20
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 20 in, 24x24x20 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 24 3/4 in, Outside Height 21 in, 24 3/4x24 3/4x21 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.