Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in x 24 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT

  • Mfr # 22XM67

  • Zoro # G1978947


product price: $6.29
/ea
Sold in multiples of 10 for $62.90

Key Features

Inside Length
24 in
Inside Width
24 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM67
Zoro #
G1978947
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Inside Height
24 in
Wall Thickness
3/16 in
Outside Width
24 1/2 in
Outside Height
24 3/4 in
Outside Length
24 1/2 in
Inside LxWxH
24x24x24

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 44 ECT, RSC, Outside Length 24 1/2 in, Outside Width 24 1/2 in, Outside Height 24 in, 24 1/2x24 1/2x24 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.