24 in x 24 in x 30 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U24
Zoro # G1606121
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
Inside Length
24 in
Inside Height
30 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U24
Zoro #
G1606121
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
24 in
Inside Height
30 in
Outside Height
30 5/8 in
Outside Width
24 3/8 in
Wall Thickness
1/8 in
Outside Length
24 3/8 in
Inside LxWxH
24x24x30
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Wall Type Single Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 30 in, 24x24x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 30 5/8 in, 24 3/8x24 3/8x30 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.